Zoro Homepage

Premium Brake Rotor, 120.46068

  • Mfr # 120.46068

  • Zoro # G4487081


product price: $52.49
/ea

Key Features

Rotor Type
Vented
Outside Dia. (In.)
11.575 in
Lug Hole Quantity
5
Nominal Thickness
1.035 in
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.46068
Zoro #
G4487081
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.575 in
Nominal Thickness
1.035 in
Height
1.811 in
Rotor Dia.
294 mm
Discard Thickness
0.961 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.484 in
Center Hole Diameter
2.705 in
Minimum Thickness
24.4 mm
Lug Hole Size
0.48 in
Bolt Circle Dia.
114.3 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.