
Premium Brake Rotor, 120.46072
Mfr # 120.46072
Zoro # G4486707
product price: $42.15
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20 mm
Height
60.4 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.46072
Zoro #
G4486707
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Height
60.4 mm
Rotor Dia.
284 mm
Stud/Lug Hole Diameter
0.496 in
Center Hole Diameter
2.717 in
Discard Thickness
0.724 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Minimum Thickness
18.4 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.496 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.