This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.47029
Zoro #
G7721823
UPC #
805890437673
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Outside Dia.
285.700 mm
Nominal Drum Diameter
7.480 in
Stud/Lug Hole Diameter
13.000 mm
Discard Thickness
0.335 in
Center Hole Diameter
58.000 mm
Height
2.504 in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Hat Finish
Coated
Drum Dia
7.52 in
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Grade
Premium
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.