Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.47032

  • Mfr # 120.47032

  • Zoro # G4488737


product price: $42.45
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10mm (0.394")
Thickness
8.5mm (0.33")
Height
63.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.47032
Zoro #
G4488737
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10mm (0.394")
Thickness
8.5mm (0.33")
Height
63.6 mm
Rotor Dia.
285.5mm (11.24")
Outside Dia.
285.5 mm
Lug Holes Size
13mm (0.51")
Hub Hole Diameter
58mm (2.28")
Stud/Lug Hole Diameter
0.512 in
Rotor Height
63.6mm (2.5")
Center Hole Diameter
58 mm
Mounting Bolt Hole Circle Diameter
114.3 mm

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.