Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.47038

  • Mfr # 120.47038

  • Zoro # G4486619


product price: $46.39
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24mm (0.94")
Thickness
22mm (0.87")
Height
48.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.47038
Zoro #
G4486619
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24mm (0.94")
Thickness
22mm (0.87")
Height
48.2 mm
Outside Dia.
293.5 mm
Rotor Dia.
294mm (11.58")
Center Hole Diameter
58 mm
Mounting Bolt Hole Circle Diameter
100 mm
Stud/Lug Hole Diameter
0.512 in
Hub Hole Diameter
58mm (2.28")
Rotor Height
48.2mm (1.9")
Lug Holes Size
13mm (0.51")
Discard Thickness
0.866 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Bolt Circle
100mm (3.94")
Rotor Material
Iron
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.