Zoro Homepage

PREMIUM BRAKE ROTOR

  • Mfr # 120.47046

  • Zoro # G302045478


product price: $51.89
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24 mm
Finish
Coated
Height
48.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.47046
Zoro #
G302045478
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24 mm
Height
48.3 mm
Thickness
22 mm
Outside Dia.
293.8 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Center Hole Diameter
58 mm
Stud/Lug Hole Diameter
0.512 in
Discard Thickness
0.866 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Rotor Material
Iron
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.