Zoro Homepage

Premium Brake Rotor, 120.48015

  • Mfr # 120.48015

  • Zoro # G4489321


product price: $65.79
/ea

Key Features

Lug Hole Quantity
5
Disc Mounting
Floating
Outside Dia.
277.800 mm
Rotor Type
Solid
Stud/Lug Hole Diameter
0.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.48015
Zoro #
G4489321
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
277.800 mm
Stud/Lug Hole Diameter
0.496 in
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
2.441 in
Height
46.300 mm
Nominal Thickness
0.469 in
Discard Thickness
0.433 in

Details

Lug Hole Quantity
5
Disc Mounting
Floating
Rotor Type
Solid
Grade
Premium
Hat Finish
Coated
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.