Zoro Homepage

Premium Brake Rotor, 120.50011

  • Mfr # 120.50011

  • Zoro # G4496330


product price: $36.45
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
24 mm
Material
Iron
Height
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.50011
Zoro #
G4496330
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24 mm
Height
50.8 mm
Rotor Dia.
254 mm
Center Hole Diameter
2.165 in
Mounting Bolt Hole Circle Diameter
3.937 in
Stud/Lug Hole Diameter
0.508 in
Discard Thickness
0.866 in
Minimum Thickness
22 mm
Bolt Circle Dia.
100 mm
Lug Hole Size
0.508 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.