Zoro Homepage

Premium Brake Rotor, 120.50015

  • Mfr # 120.50015

  • Zoro # G4499462


product price: $36.39
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
22.1 mm
Material
Iron
Height
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.50015
Zoro #
G4499462
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.1 mm
Height
46 mm
Rotor Dia.
256 mm
Stud/Lug Hole Diameter
0.492 in
Discard Thickness
0.787 in
Center Hole Diameter
2.449 in
Mounting Bolt Hole Circle Diameter
3.937 in
Minimum Thickness
20 mm
Bolt Circle Dia.
100 mm
Lug Hole Size
0.49 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.