This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.50018
Zoro #
G4498099
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12 mm
Outside Dia.
302.000 mm
Height
2.752 in
Stud/Lug Hole Diameter
0.484 in
Center Hole Diameter
96.000 mm
Mounting Bolt Hole Circle Diameter
140.000 mm
Nominal Drum Diameter
190.000 mm
Discard Thickness
10.400 mm
Details
Rotor Type
Solid
Lug Hole Quantity
6
Hat Finish
Coated
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Drum Dia
7.52 in
Grade
Premium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.