This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.50028
Zoro #
G7719032
UPC #
805890732952
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.598 in
Nominal Thickness
1.102 in
Thickness
26.4mm (1.039")
Height
1.87 in
Rotor Dia.
320mm (12.6")
Outside Dia.
320 mm
Stud/Lug Hole Diameter
0.484 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
69 mm
Lug Holes Size
12.3mm (0.48")
Hub Hole Diameter
69mm (2.717")
Rotor Height
47.5mm (1.87")
Discard Thickness
1.039 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Rotor Material
Iron
Bolt Circle
114.3mm (4.5")
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.