Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM BRAKE ROTOR

  • Mfr # 120.50044

  • Zoro # G602027877


product price: $71.39
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Thickness
28 mm
Height
50.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.50044
Zoro #
G602027877
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Thickness
28 mm
Height
50.1 mm
Outside Dia.
340 mm
Center Hole Diameter
69 mm
Stud/Lug Hole Diameter
0.496 in
Mounting Bolt Hole Circle Diameter
114.3 mm
Discard Thickness
1.102 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Rotor Design
Rotors Only
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.