This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.51006
Zoro #
G7722356
UPC #
805890035268
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.394 in
Center Hole Diameter
2.996 in
Outside Dia.
257.700 mm
Stud/Lug Hole Diameter
12.500 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Discard Thickness
8.000 mm
Height
1.591 in
Details
Rotor Type
Solid
Lug Hole Quantity
4
Grade
Premium
Disc Mounting
Floating
Hat Finish
Coated
Surface Finish
Smooth
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.