
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.51009
Zoro #
G4490992
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26mm (1.02")
Thickness
24.4mm (0.96")
Height
46.3 mm
Rotor Dia.
276mm (10.87")
Outside Dia.
276 mm
Stud/Lug Hole Diameter
0.496 in
Center Hole Diameter
69 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Hub Hole Diameter
69mm (2.72")
Lug Holes Size
12.6mm (0.5")
Rotor Height
46.3mm (1.82")
Discard Thickness
0.961 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.