Zoro Homepage

Premium Brake Rotor, 120.51019

  • Mfr # 120.51019

  • Zoro # G4493092


product price: $40.49
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
70 mm
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.51019
Zoro #
G4493092
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10 mm
Height
70 mm
Rotor Dia.
283 mm
Stud/Lug Hole Diameter
0.488 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Nominal Drum Diameter
7.48 in
Discard Thickness
0.331 in
Center Hole Diameter
2.98 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
8.4 mm
Lug Hole Size
0.488 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.