Zoro Homepage

Premium Brake Rotor, 120.51025

  • Mfr # 120.51025

  • Zoro # G4492952


product price: $49.95
/ea

Key Features

Hat Finish
Coated
Discard Thickness
9.400 mm
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Height
2.835 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.51025
Zoro #
G4492952
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
9.400 mm
Height
2.835 in
Outside Dia.
302.000 mm
Stud/Lug Hole Diameter
12.500 mm
Nominal Thickness
0.437 in
Center Hole Diameter
68.900 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Nominal Drum Diameter
7.480 in

Details

Hat Finish
Coated
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Surface Finish
Smooth
Rotor Type
Solid
Grade
Premium
Drum Dia
7.52 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.