Zoro Homepage

Premium Brake Rotor, 120.51042

  • Mfr # 120.51042

  • Zoro # G4490572


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Hat Finish
Coated
Outside Dia.
345.000 mm
Disc Mounting
Floating
Grade
Premium
Stud/Lug Hole Diameter
12.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.51042
Zoro #
G4490572
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
345.000 mm
Stud/Lug Hole Diameter
12.600 mm
Nominal Thickness
1.181 in
Discard Thickness
28.400 mm
Center Hole Diameter
69.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Height
56.600 mm

Details

Hat Finish
Coated
Disc Mounting
Floating
Grade
Premium
Rotor Type
Vented
Style
Straight
Surface Finish
Smooth
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.