This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.51045
Zoro #
G500545121
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
13mm (0.51")
Height
61 mm
Thickness
11.4mm (0.449")
Outside Dia.
314 mm
Rotor Dia.
314mm (12.36")
Center Hole Diameter
69 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Nominal Drum Diameter
190 mm
Stud/Lug Hole Diameter
0.492 in
Rotor Height
61mm (2.402")
Lug Holes Size
12.5mm (0.49")
Hub Hole Diameter
69mm (2.717")
Discard Thickness
0.449 in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.