Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.51058

  • Mfr # 120.51058

  • Zoro # G4494836


product price: $48.85
/ea

Key Features

Stud/Lug Hole Diameter
0.492 in
Surface Finish
Smooth
Nominal Thickness
0.866 in
Outside Dia.
11.024 in
Mounting Bolt Hole Circle Diameter
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.51058
Zoro #
G4494836
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.492 in
Nominal Thickness
0.866 in
Outside Dia.
11.024 in
Mounting Bolt Hole Circle Diameter
4.500 in
Discard Thickness
0.787 in
Height
45.000 mm
Center Hole Diameter
69.000 mm

Details

Surface Finish
Smooth
Grade
Premium
Style
Straight
Rotor Type
Vented
Disc Mounting
Floating
Hat Finish
Coated
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.