This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.51063
Zoro #
G302027900
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.433in
Thickness
9 mm
Height
34.5mm
Outside Dia.
12.008in
Stud/Lug Hole Diameter
0.496in
Mounting Bolt Hole Circle Diameter
4.500in
Center Hole Diameter
2.717in
Hatinside Diameter
6.559in
Discard Thickness
0.354in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Disc Mounting [cntrc]
Floating
Hat Finish
Coated
Surface Type
Smooth
Misc Holes
2
Solid Or Vented Type Rotor
Solid
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.