This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.52001
Zoro #
G4494230
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28mm (1.1")
Height
66.5 mm
Thickness
26mm (1.02")
Rotor Dia.
365mm (14.37")
Outside Dia.
365 mm
Mounting Bolt Hole Circle Diameter
120 mm
Center Hole Diameter
70.2 mm
Stud/Lug Hole Diameter
0.654 in
Lug Holes Size
16.6mm (0.65")
Hub Hole Diameter
70.2mm (2.76")
Rotor Height
66.5mm (2.62")
Discard Thickness
1.024 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Rotor Design
Rotors Only
Rotor Material
Iron
Bolt Circle
120mm (4.72")
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.