This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.58001
Zoro #
G7719827
UPC #
805890322054
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.874 in
Nominal Thickness
1.181 in
Height
2.087 in
Rotor Dia.
327 mm
Stud/Lug Hole Diameter
0.639 in
Center Hole Diameter
2.835 in
Mounting Bolt Hole Circle Diameter
4.992 in
Discard Thickness
1.122 in
Lug Hole Size
0.639 in
Minimum Thickness
28.5 mm
Bolt Circle Dia.
126.8 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.