Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.58006

  • Mfr # 120.58006

  • Zoro # G7719906


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Outside Dia. (In.)
12.992 in
Lug Hole Quantity
5
Nominal Thickness
1.26 in
Height
2.146 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.58006
Zoro #
G7719906
UPC #
805890655299
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.992 in
Nominal Thickness
1.26 in
Height
2.146 in
Rotor Dia.
330 mm
Discard Thickness
1.201 in
Center Hole Diameter
2.835 in
Stud/Lug Hole Diameter
0.669 in
Mounting Bolt Hole Circle Diameter
5 in
Bolt Circle Dia.
127 mm
Lug Hole Size
0.669 in
Minimum Thickness
30.5 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.