Zoro Homepage

Premium Brake Rotor, 120.58009

  • Mfr # 120.58009

  • Zoro # G4494221


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28mm (1.1")
Thickness
26mm (1.02")
Height
63.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.58009
Zoro #
G4494221
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28mm (1.1")
Thickness
26mm (1.02")
Height
63.7 mm
Outside Dia.
350 mm
Rotor Dia.
350mm (13.78")
Stud/Lug Hole Diameter
0.665 in
Center Hole Diameter
72 mm
Nominal Drum Diameter
206 mm
Mounting Bolt Hole Circle Diameter
127 mm
Hub Hole Diameter
72mm (2.83")
Lug Holes Size
16.9mm (0.665")
Rotor Height
63.7mm (2.508")
Discard Thickness
1.024 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Bolt Circle
127mm (5")
Rotor Design
Rotors Only
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.