Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.58011

  • Mfr # 120.58011

  • Zoro # G4495177


product price: $47.75
/ea

Key Features

Stud/Lug Hole Diameter
15.700 mm
Rotor Type
Solid
Center Hole Diameter
70.000 mm
Height
1.311 in
Nominal Thickness
0.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.58011
Zoro #
G4495177
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
15.700 mm
Center Hole Diameter
70.000 mm
Height
1.311 in
Nominal Thickness
0.472 in
Discard Thickness
0.409 in
Outside Dia.
320.000 mm
Mounting Bolt Hole Circle Diameter
4.331 in

Details

Rotor Type
Solid
Disc Mounting
Floating
Surface Finish
Smooth
Hat Finish
Coated
Grade
Premium
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.