Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.58015

  • Mfr # 120.58015

  • Zoro # G4494711


product price: $38.55
/ea

Key Features

Grade
Premium
Stud/Lug Hole Diameter
0.657 in
Disc Mounting
Floating
Discard Thickness
0.394 in
Mounting Bolt Hole Circle Diameter
110.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.58015
Zoro #
G4494711
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.657 in
Discard Thickness
0.394 in
Mounting Bolt Hole Circle Diameter
110.000 mm
Center Hole Diameter
70.000 mm
Height
43.300 mm
Outside Dia.
10.945 in
Nominal Thickness
12.000 mm

Details

Grade
Premium
Disc Mounting
Floating
Lug Hole Quantity
5
Hat Finish
Coated
Rotor Type
Solid
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.