This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.61052 120.61052

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.61052 (Discontinued)

Mfr # 120.61052
Zoro # G7722225
UPC # 805890042334
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.61052
Zoro #
G7722225
UPC #
805890042334
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.217 in
Nominal Thickness
0.551 in
Thickness
13mm (0.51")
Height
2.287 in
Outside Dia.
284.9 mm
Rotor Dia.
285mm (11.22")
Center Hole Diameter
70.7 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Nominal Drum Diameter
7.244 in
Stud/Lug Hole Diameter
0.559 in
Hub Hole Diameter
70.7mm (2.78")
Lug Holes Size
14.2mm (0.559")
Rotor Height
58.1mm (2.287")
Discard Thickness
0.512 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.