Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.61057

  • Mfr # 120.61057

  • Zoro # G4493786


product price: $49.29
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26mm (1.02")
Height
46.3 mm
Thickness
24.75mm (0.97")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.61057
Zoro #
G4493786
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26mm (1.02")
Height
46.3 mm
Thickness
24.75mm (0.97")
Outside Dia.
282 mm
Rotor Dia.
282mm (11.1")
Stud/Lug Hole Diameter
0.551 in
Mounting Bolt Hole Circle Diameter
108 mm
Center Hole Diameter
71.1 mm
Lug Holes Size
14mm (0.55")
Hub Hole Diameter
71.1mm (2.799")
Rotor Height
46.3mm (1.82")
Discard Thickness
0.974 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Material
Iron
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
108mm (4.25")
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.