This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.61072
Zoro #
G7720615
UPC #
805890129578
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.102 in
Center Hole Diameter
71.800 mm
Stud/Lug Hole Diameter
0.630 in
Outside Dia.
12.008 in
Discard Thickness
26.350 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
45.000 mm
Details
Rotor Type
Vented
Lug Hole Quantity
5
Grade
Premium
Surface Finish
Smooth
Style
Straight
Disc Mounting
Floating
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.