This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.61073
Zoro #
G7721638
UPC #
805890136583
Country of Origin
Unknown
Dimensions
Nominal Thickness
19 mm
Center Hole Diameter
70.700 mm
Discard Thickness
0.709 in
Stud/Lug Hole Diameter
0.563 in
Nominal Drum Diameter
184.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Outside Dia.
11.614 in
Height
2.307 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Hat Finish
Coated
Style
Straight
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Grade
Premium
Drum Dia
7.276 in
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.