
Premium Brake Rotor, 120.61076
Mfr # 120.61076
Zoro # G4493801
product price: $69.99
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
13.9 mm
Height
56.3 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.61076
Zoro #
G4493801
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
13.9 mm
Height
56.3 mm
Rotor Dia.
333.8 mm
Nominal Drum Diameter
8.992 in
Center Hole Diameter
2.783 in
Discard Thickness
0.472 in
Stud/Lug Hole Diameter
0.555 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Minimum Thickness
12 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.56 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.