Zoro Homepage

Premium Brake Rotor, 120.61079

  • Mfr # 120.61079

  • Zoro # G4494669


product price: $45.19
/ea

Key Features

Rotor Type
Vented
Surface Finish
Smooth
Grade
Premium
Outside Dia.
316.000 mm
Center Hole Diameter
2.535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.61079
Zoro #
G4494669
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
316.000 mm
Center Hole Diameter
2.535 in
Height
1.531 in
Stud/Lug Hole Diameter
0.575 in
Nominal Thickness
0.787 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Discard Thickness
0.724 in

Details

Rotor Type
Vented
Surface Finish
Smooth
Grade
Premium
Style
Straight
Lug Hole Quantity
5
Hat Finish
Coated
Disc Mounting
Floating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.