This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.61085
Zoro #
G7718838
UPC #
805890323044
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.535 in
Nominal Thickness
1.177 in
Thickness
28.4mm (1.118")
Height
1.89 in
Outside Dia.
293 mm
Rotor Dia.
293mm (11.54")
Stud/Lug Hole Diameter
0.599 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
71 mm
Hub Hole Diameter
71mm (2.795")
Lug Holes Size
15.22mm (0.599")
Rotor Height
48mm (1.89")
Discard Thickness
1.118 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.