This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.61086
Zoro #
G7719958
UPC #
805890135753
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.425 in
Nominal Thickness
1.181 in
Thickness
28.4mm (1.118")
Height
1.898 in
Rotor Dia.
315.6mm (12.425")
Outside Dia.
315.6 mm
Center Hole Diameter
71 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.594 in
Hub Hole Diameter
71mm (2.795")
Lug Holes Size
15.1mm (0.59")
Rotor Height
48.2mm (1.898")
Discard Thickness
1.118 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.