
Premium Brake Rotor, 120.61089
Mfr # 120.61089
Zoro # G100544357
product price: $87.75
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32mm (1.26")
Height
46 mm
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.61089
Zoro #
G100544357
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32mm (1.26")
Height
46 mm
Thickness
30mm (1.181")
Rotor Dia.
355mm (13.98")
Outside Dia.
355 mm
Center Hole Diameter
71 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Stud/Lug Hole Diameter
0.598 in
Lug Holes Size
15.2mm (0.598")
Rotor Height
46mm (1.81")
Hub Hole Diameter
71mm (2.795")
Discard Thickness
1.181 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.