Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.61093

  • Mfr # 120.61093

  • Zoro # G4494562


product price: $45.29
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
25mm (0.98")
Height
45 mm
Thickness
23mm (0.906")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.61093
Zoro #
G4494562
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25mm (0.98")
Height
45 mm
Thickness
23mm (0.906")
Rotor Dia.
275.4mm (10.84")
Outside Dia.
275.4 mm
Stud/Lug Hole Diameter
0.539 in
Mounting Bolt Hole Circle Diameter
108 mm
Center Hole Diameter
63.6 mm
Lug Holes Size
13.7mm (0.539")
Hub Hole Diameter
63.6mm (2.5")
Rotor Height
45mm (1.772")
Discard Thickness
0.906 in

Details

Rotor Type
Vented
Lug Hole Quantity
4
Finish
Coated
Bolt Holes
4
Surface Finish
Smooth
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Rotor Design
Rotors Only
Bolt Circle
108mm (4.25")
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.