This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.61094
Zoro #
G7722487
UPC #
805890531197
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.811 in
Nominal Thickness
1.181 in
Height
1.854 in
Rotor Dia.
325.4 mm
Stud/Lug Hole Diameter
0.563 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
1.122 in
Center Hole Diameter
2.677 in
Lug Hole Size
0.56 in
Minimum Thickness
28.5 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.