This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.61103
Zoro #
G7722462
UPC #
805890913627
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.89 in
Nominal Thickness
0.433 in
Height
2.004 in
Rotor Dia.
302 mm
Mounting Bolt Hole Circle Diameter
4.252 in
Center Hole Diameter
2.504 in
Discard Thickness
0.374 in
Stud/Lug Hole Diameter
0.543 in
Minimum Thickness
9.5 mm
Lug Hole Size
0.602 in
Bolt Circle Dia.
108 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.