This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.61104
Zoro #
G7720588
UPC #
805890913597
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.811 in
Nominal Thickness
1.102 in
Height
2.012 in
Rotor Dia.
300 mm
Center Hole Diameter
2.504 in
Discard Thickness
1.043 in
Mounting Bolt Hole Circle Diameter
4.252 in
Stud/Lug Hole Diameter
0.539 in
Minimum Thickness
26.5 mm
Bolt Circle Dia.
108 mm
Lug Hole Size
0.539 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.