
Premium Brake Rotor, 120.61113
Mfr # 120.61113
Zoro # G4496936
product price: $40.15
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11mm (0.43")
Thickness
9.5mm (0.37")
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.61113
Zoro #
G4496936
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11mm (0.43")
Thickness
9.5mm (0.37")
Height
51 mm
Outside Dia.
315 mm
Rotor Dia.
315mm (12.4")
Stud/Lug Hole Diameter
0.622 in
Center Hole Diameter
63.6 mm
Mounting Bolt Hole Circle Diameter
108 mm
Hub Hole Diameter
63.6mm (2.5")
Lug Holes Size
15.8mm (0.62")
Rotor Height
51mm (2.01")
Discard Thickness
0.374 in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Rotor Material
Iron
Rotor Design
Rotors Only
Bolt Circle
108mm (4.25")
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.