Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.61123

  • Mfr # 120.61123

  • Zoro # G700544405


product price: $39.39
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11 mm
Material
Iron
Height
40.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.61123
Zoro #
G700544405
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11 mm
Height
40.9 mm
Rotor Dia.
302 mm
Stud/Lug Hole Diameter
0.535 in
Discard Thickness
0.354 in
Center Hole Diameter
2-1/2 in
Mounting Bolt Hole Circle Diameter
4.252 in
Bolt Circle Dia.
108 mm
Minimum Thickness
9 mm
Lug Hole Size
0.54 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.