
Premium Brake Rotor, 120.62007
Mfr # 120.62007
Zoro # G4496288
product price: $59.29
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
31.75mm (1.25")
Height
78.2 mm
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.62007
Zoro #
G4496288
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
31.75mm (1.25")
Height
78.2 mm
Thickness
30.8mm (1.21")
Outside Dia.
298.5 mm
Rotor Dia.
298.5mm (11.75")
Stud/Lug Hole Diameter
0.457 in
Center Hole Diameter
71.6 mm
Mounting Bolt Hole Circle Diameter
120.7 mm
Hub Hole Diameter
71.6mm (2.819")
Rotor Height
78.2mm (3.079")
Lug Holes Size
11.6mm (0.457")
Discard Thickness
1.213 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
120.7mm (4.75")
Rotor Material
Iron
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.