This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62013
Zoro #
G7719705
UPC #
805890042501
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.504 in
Nominal Thickness
1.035 in
Height
4.323 in
Rotor Dia.
266.8 mm
Discard Thickness
0.965 in
Stud Thread Diameter
10 mm
Mounting Bolt Hole Circle Diameter
4.752 in
Center Hole Diameter
2.776 in
Minimum Thickness
24.5 mm
Bolt Circle Dia.
120.7 mm
Lug Hole Size
M12-1.5
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Bolt Thread Pitch
1.5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.