This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62017
Zoro #
G7713378
UPC #
805890042532
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.248 in
Nominal Thickness
1.035 in
Height
2.012 in
Thickness
24.3mm (0.957")
Rotor Dia.
260.3mm (10.248")
Outside Dia.
260.3 mm
Stud/Lug Hole Diameter
0.559 in
Center Hole Diameter
70.7 mm
Mounting Bolt Hole Circle Diameter
4.528 in
Hub Hole Diameter
70.7mm (2.78")
Lug Holes Size
14.2mm (0.559")
Rotor Height
51.1mm (2.012")
Discard Thickness
0.957 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
115mm (4.528")
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.