Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.62028

  • Mfr # 120.62028

  • Zoro # G4495116


product price: $33.75
/ea

Key Features

Rotor Type
Vented
Outside Dia. (In.)
10-1/2 in
Lug Hole Quantity
5
Nominal Thickness
1.04 in
Height
1.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62028
Zoro #
G4495116
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10-1/2 in
Nominal Thickness
1.04 in
Height
1.449 in
Outside Dia.
266.7 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.531 in
Discard Thickness
0.972 in
Center Hole Diameter
2.787 in
Lug Hole Diameter
13.5 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
24.7 mm

Details

Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Disc Mounting
Floating
Grade
Premium
Vane Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.