This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62038
Zoro #
G7713502
UPC #
805890042693
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.709 in
Discard Thickness
0.622 in
Center Hole Diameter
2.362 in
Mounting Bolt Hole Circle Diameter
100.000 mm
Outside Dia.
9.850 in
Stud/Lug Hole Diameter
13.300 mm
Height
1.717 in
Details
Rotor Type
Vented
Lug Hole Quantity
4
Disc Mounting
Floating
Grade
Premium
Style
Straight
Hat Finish
Coated
Surface Finish
Smooth
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.