This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62051
Zoro #
G4496927
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.945 in
Nominal Thickness
0.433 in
Height
1.028 in
Outside Dia.
278 mm
Stud/Lug Hole Diameter
0.516 in
Discard Thickness
0.37 in
Center Hole Diameter
2.787 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Lug Hole Diameter
13.1 in
Bolt Circle Dia.
114.3 mm
Hat Inside Dia.
6.165 in
Minimum Thickness
9.4 mm
Details
Rotor Type
Solid
Lug Hole Quantity
5
Bolt Holes
5
Surface Finish
Smooth
Hat Finish
Coated
Disc Mounting
Floating
Grade
Premium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.