This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62058
Zoro #
G7720362
UPC #
805890035619
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.945 in
Nominal Thickness
0.435 in
Height
1.988 in
Rotor Dia.
278 mm
Mounting Bolt Hole Circle Diameter
4.646 in
Discard Thickness
0.354 in
Nominal Drum Diameter
6.906 in
Center Hole Diameter
2.78 in
Stud/Lug Hole Diameter
0.642 in
Bolt Circle Dia.
118 mm
Lug Hole Size
0.64 in
Minimum Thickness
9 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.