Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.62061

  • Mfr # 120.62061

  • Zoro # G4496647


product price: $44.85
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25.9mm (1.02")
Height
48.4 mm
Thickness
24mm (0.94")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62061
Zoro #
G4496647
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25.9mm (1.02")
Height
48.4 mm
Thickness
24mm (0.94")
Outside Dia.
305 mm
Rotor Dia.
305mm (12.01")
Stud/Lug Hole Diameter
0.531 in
Center Hole Diameter
70.7 mm
Nominal Drum Diameter
190.1 mm
Mounting Bolt Hole Circle Diameter
120.6 mm
Lug Holes Size
13.5mm (0.53")
Rotor Height
48.4mm (1.906")
Hub Hole Diameter
70.7mm (2.78")
Discard Thickness
0.945 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Rotor Material
Iron
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
120.6mm (4.748")
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.