Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.62062

  • Mfr # 120.62062

  • Zoro # G4496881


product price: $44.85
/ea

Key Features

Center Hole Diameter
2.783 in
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Outside Dia.
305.000 mm
Nominal Thickness
25.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62062
Zoro #
G4496881
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.783 in
Outside Dia.
305.000 mm
Nominal Thickness
25.900 mm
Mounting Bolt Hole Circle Diameter
4.748 in
Discard Thickness
0.945 in
Nominal Drum Diameter
7.484 in
Stud/Lug Hole Diameter
0.531 in
Height
1.906 in

Details

Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Surface Finish
Smooth
Hat Finish
Coated
Rotor Type
Vented
Grade
Premium
Style
Pillar
Drum Dia
7.496 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.